Female thread plug-in nipple series 2000
Series 2000 female thread plug-in nipple
NPL-PN-S2000-IT-G1/2IN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
High flow rate of up to 2100 l/min and a maximum operating pressure of 16 bar.
Enables optimum compressed air supply and output utilisation of compressed air consumers, resulting in greater productivity and lower energy costs.
Airtight connections
Low power consumption and high efficiency
Hardened steel nipples
For max. load-bearing capacity and long service life.
Exposed surfaces are chrome-plated, nickel-plated or galvanised.
High corrosion resistance – protected even under demanding conditions.
Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm.
Euro profiles are compatible with other compressed air fittings.
Material: Steel
Werkstoff | Steel |
Connection thread | IT G 1/2 inch |
Length (L) | 38 mm |
Oberfläche | ZN 8 silver |
Width across flats (SW) | 20 mm |
Max. pressure | 16 bar |
Flow capacity | 2.1 l/min |
Min./max. temperature resistance | -20 to 100 °C |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt