Female thread plug-in nipple
NPL-PN-BRS-IT-G1/2IN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Brass MS58 |
Connection thread | IT G 1/2 inch |
Length (L) | 35 mm |
Surface | Plain |
Width across flats (SW) | 24 mm |
Max. pressure | 35 bar |
Flow capacity | 1000 l/min |
Min./max. temperature resistance | -20 to 100 °C |
| REACH Report contained SVHCs | |
Chemical Substance Name | LEAD |
CAS-Number | 7439-92-1 |
