Female thread angle screw-in connection piece For pneumatic brake systems
Elbow screw-in connector female thread
ELBWSCRINCON-IT-(A2K)-M22X1,5MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Surface A2K
Silver-coloured, thick-film passivated (trivalent chromium), film thickness 8–12 µ
Datasheets(X)
Suitable for pipe diameter | 15 mm |
Connection thread (M) | M22 x 1.5 |
Max. operating pressure | 20 bar |
Connection type | Butt |
Material | Steel |
Surface | Zinc plated |