Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Fastpuller mobile fast pulley tower

Bodywork pulley tower Fastpuller
BDYWRKALIGNTL-TENSILE-STAND-FASTPULLER

Art.-no. 9501016414
EAN 4099618240478
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
Innovative mobile solution for pulling work on bodywork and sills

Mobile and lightweight


  • Negative pressure base plate for secure grip on the base material

  • Simply connected to an air compressor using a 3/8 inch plug-in nipple

  • Therefore fast and simple to change the position of the pulling tower on the vehicle being repaired


Versatile


  • With a manual tensile force of max. 250 kg and height adjustment of up to 1.32 m


Controlled pulling


  • The tensile force of the chain is adjusted exactly to the repair task using a finely adjustable ratchet tool
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Air consumption conditions (10)

at 4.5 bar

Air consumption (11)

117 l/min

Number of latching positions (22)

23 PCS

Max. height adjustment (20)

132 cm

Max. adjustment height (21)

132 cm

Base plate length x base plate width (50)

49 x 50 cm

Product weight (per item) (80)

15.500 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cordless powertool & equipment
x 1 pcs
Slotted hole straight

LNGHO-EYE

For dent-removal work with the pull bar
x 100 pcs
Slotted hole lathed

LNGHO-EYE-TWST

For dent-removal work with the pull bar
x 100 pcs
7 claws for slotted hole

CLW-7TIMES-F.-LNGHO-EYE

For pulling elongated dents