Fastener
Instep lock steel zinc plated with sealing hole
INSTEPLOK-ST-(ZN)-110X37MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- E.g. for customs clearance
- Offset locking hook
- Over-edge mounting option
For mounting on wooden surfaces, up to A = 70 mm, e.g. ASSY countersunk screws with 3 mm diameter and from A = 87 mm ASSY countersunk screws with 4 mm diameter, can be used.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
Can be used on steel, aluminium and wood surfaces
![]() | |
Material | Steel |
Surface | Zinc plated |
Length (A) | 110 mm |
Width (B) | 37 mm |
Hook diameter (C) | 4 mm |
Standards | DIN 3133 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!