Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Fastener

Instep lock stainless steel A2 with sealing option
INSTEPLOK-ST-A2-70X31MM

Art.-no. 0688402507
EAN 4048539705740
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
Stainless steel, with sealing option
  • With sealing option

  • E.g. for customs clearance

  • Offset locking hook

  • Over-edge mounting option
Notice

For mounting on wooden surfaces, up to A = 70 mm, e.g. ASSY countersunk screws with 3 mm diameter and from A = 87 mm ASSY countersunk screws with 4 mm diameter, can be used.

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Can be used on steel, aluminium and wood surfaces

Material

Stainless steel A2, 1.4301

Surface

Plain

Length (A)

70 mm

Width (B)

31 mm

Hook diameter (C)

4 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Stainless steel locking hook

INSTEPLOK-RUB-G-A2-44X15MM

Manufactured for fasteners
Stainless steel locking hook

INSTEPLOK-RUB-K-A2-46X18MM

Manufactured for fasteners