Fastener Flex
Lanyard Flex 24
LANYD-FALLARSTR-FLEX-1,8M
Art.-no. 0899032144
EAN 4065746470544
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The Flex fastener with elastic strap ensures optimum handling when working at height
- Approved maximum user weight of 140 kg
- Equipped with a tri-lock aluminium carabiner and steel pipe carabiner with an opening width of 57 mm for easy and fast securing
- Integrated tear webbing shock absorber for absorbing fall energy up to 6 kN
- Edge-tested
Datasheets(X)
Including for scaffolding, shelving construction, industrial assembly, railing construction
EN standard | 354, 355 |
Length | 1.8 m |
Max. load capacity | 140 kg |