Fast grinding polish Short Cut P05
Grinding paste ShortCut P05
GRINDPAST-SHORTCUT-P05-250G
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Innovative powdered consistency made from aluminium oxide
- Maximum efficiency thanks to unrivalled removal rate, as well as excellent high-gloss properties
- Sanding grooves from a grain of P1200–1500 can be easily removed
Thick consistency
- Polish does not spray everywhere
- Long lasting
- Minimum dust creation
- No laborious re-cleaning of adjacent areas
Can be applied manually and by machine
For conventional and scratch-resistant paint types
Suitable for use on used and new paint surfaces
Silicone-free
We recommend using the polish with our green polishing pad.
Datasheets(X)
Extremely abrasive high-gloss polish for quickly removing surface defects in fresh repair and fully hardened top coats as well as for polishing stubborn signs of usage on used paints.
Painter preparation: Trapped dust, sanding grooves, orange peel, paint defects
Shake well before use. Moisten the surfaces of the selected polishing disc evenly with the paste and apply a small amount to the surface to be polished. Position the polishing pad flat on the area and start the machine. Apply a certain pressure at 1500–2000 rpm, process the surface until grinding traces or paint imperfections have been removed. Work in sections! Remove residual polish with a microfibre cloth. Remove any remaining streaks with P30 Plus anti-hologram polish.
- Rotary 1500–2000 rpm
- Eccentric 2000–10.000 rpm
Weight of content | 250 g |
Chemical basis | Water, hydrocarbon |
Smell/fragrance | Fruity |
Colour | White |
pH value | 8 |
Density | 1.08 g/cm³ |
Shelf life from production | 24 Month |
Conditions to maintain shelf life from production | at 15°C to 25°C |
Silicone-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!