Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Fan unit WSH AIR III For Automatic welding helmet WSH AIR III 5-13 and Face shield WSH AIR III

Respiratory protection fan unit WSH AIR III
RESPIRUNT-(F.WELDHELM-WSH-AIR-3)

Art.-no. 0984690070

EAN 4062856362929

-,--
price per selected packing unit
| Individual prices for customers after login
Fan unit WSH AIR III For Automatic welding helmet WSH AIR III 5-13 and Face shield WSH AIR III

Art.-no. 0984690070

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Fan unit for supplying filtered fresh air during welding and grinding
  • Powerful 3-stage airflow: 170 / 210 / 240 l/min

  • Constant airflow thanks to sensor monitoring

  • Device self-tests every time it is switched on

  • Maximum level of protection TH3P EN 12941 (filtration of 99.8% of particulates and smoke)

  • Good service life thanks to 0.5 x 0.5 m filter surface

  • Powerful lithium-ion battery with battery level indicator and up to 18 hours runtime
Notice

Can be worn for an extended period of time due to the active circulation of fresh air

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area
  • Can be used in conjunction with Automatic welding helmet WSH AIR III 5-13 for all electrical welding processes and in conjunction with Face shield WSH AIR III for all sanding work

  • Can be used for all painting work with water-based paint where no explosion protection is required

Length

222 mm

Product weight (per item)

1560.000 g

Fan unit WSH AIR III For Automatic welding helmet WSH AIR III 5-13 and Face shield WSH AIR III including:
1 x
Filter cover WSH AIR III for WSH AIR III fan units

FILTCOV-(F.WELDHELM-WSHAIRIII)

Quantity: 1 x
1 x
Spark protection WSH AIR III for WSH AIR III fan units

SPARKPROT-(F.WELDHELM-WSHAIRIII)

Quantity: 1 x
1 x
Prefilter WSH AIR III for WSH AIR III fan units

PREFILT-(F.WELDHELM-WSHAIRIII)

Quantity: 1 x
1 x
Master filter TH3P WSH AIR III for WSH AIR III fan units

MASTERFILT-(F.WELDHELM-WSHAIRIII)

Quantity: 1 x
1 x
Charger WSH AIR III for WSH AIR III fan units

CHRG-(F.WELDHELM-WSHAIRIII)

Quantity: 1 x
1 x
Air hose WSH AIR III for WSH AIR III fan units

AIRHOSE-(F.WELDHELM-WSHAIRIII)

Quantity: 1 x
1 x
Seal WSH AIR III for WSH AIR III fan units

SEAL-(F.WELDHELM-WSHAIRIII)

Quantity: 1 x
1 x
Battery WSH AIR III for WSH AIR III fan units

BTRY-(F.WELDHELM-WSH-AIR-III)

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Automatic welding helmet WSH AIR III 5-13

WELDHELM-RESIR-(WSH-AIR-3)-(5-13)

For professional welding work
x 1 pcs
Face shield WSH AIR III for professional grinding work

FCESHLD-(WSH-AIR-3)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 6
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Household glove
Household glove
Description:
Permeation level: 6
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 6
Very robust, submersible PVC glove with cotton support fabric
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 6
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 6
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 6
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 6
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 6
Unique, diamond texture for optimal grip
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 6
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 6
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.
Spare parts for this product:
Battery WSH AIR III for WSH AIR III fan units

BTRY-(F.WELDHELM-WSH-AIR-III)

x 1 pcs
Filter cover WSH AIR III for WSH AIR III fan units

FILTCOV-(F.WELDHELM-WSHAIRIII)

x 1 pcs
Spark protection WSH AIR III for WSH AIR III fan units

SPARKPROT-(F.WELDHELM-WSHAIRIII)

x 2 pcs
Prefilter WSH AIR III for WSH AIR III fan units

PREFILT-(F.WELDHELM-WSHAIRIII)

x 50 pcs
Master filter TH3P WSH AIR III for WSH AIR III fan units

MASTERFILT-(F.WELDHELM-WSHAIRIII)

x 1 pcs
Charger WSH AIR III for WSH AIR III fan units

CHRG-(F.WELDHELM-WSHAIRIII)

x 1 pcs
Face seal WSH AIR III for WSH AIR III automatic welding helmets

FCESEAL-(F.WELDHELM-WSHAIRIII)

x 1 pcs
Air hose WSH AIR III for WSH AIR III fan units

AIRHOSE-(F.WELDHELM-WSHAIRIII)

x 1 pcs
Hose protector WSH AIR III

HOSEPROT-(F.WELDHELM-WSHAIRIII)

For fan unit WSH AIR III
x 1 pcs
Seal WSH AIR III for WSH AIR III fan units

SEAL-(F.WELDHELM-WSHAIRIII)

x 1 pcs
Spare hose holder WSH AIR III for WSH AIR III fan units

HOSEBRKT-(F.WELDHELM-WSHAIRIII)

x 1 pcs
Gas filter A1B1E1 WSH AIR III for WSH AIR III fan units

GASFILT-(WELDHELM-WSHAIRIII)-ABE1FILTER

x 1 pcs
Face seal WSH AIR III for WSH AIR III face shields

FCESEAL-(F.WELDHELM-WSHAIRIII)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information