Fan heater
Fan heater
FANHEAT-EL-2000W-PLG/C
Art.-no. 9501008385
EAN 4065233004733
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- 2 heat settings (1000/2000 W)
- Cold setting (fan)
- With indicator light
- Secure footing and sturdy carrying handle
- High degree of safety due to overheating protection
- With oscillating motion that can be switched off
Datasheets(X)
Power rating | 2000 W |
Min./max. blower temperature | 7 to 88 °C |
Width | 20 cm |
Height | 29 cm |
Depth | 14.5 cm |
Cable length | 1.2 m |
Cable type | H05VV-F2x0.75 mm² |