Fall arrestor device with belt strap
Fall arrester with belt strap
FALLARSTR-W.STRAP-L2,5M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
EN standard | 360 |
Overall length of connection element | 2.5 m |
Width x height x depth | 110 x 110 x 80 mm |
Weight | 1.13 kg |
Max. load capacity | 100 kg |
Datasheets (0)
Certificates/ Documents (8)
Services und Systeme rund ums Produkt