Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Fall arrester W102 With belt strap

Fall arrester with belt strap W102
FALLARSTR-W.STRAP-W102-L2,5M

Art.-no. 0899032844
EAN 4065746469005
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
Compact fall arrester with belt strap for universal use in areas with a falling hazard
  • Lightweight and compact design

  • Optimum safety through independent retraction of the belt strap

  • Belt strap does not become twisted thanks to the tri-lock aluminium swivel snap carabiner
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

EN standard

360

Overall length of connection element

2.5 m

Weight

1326 g

Max. load capacity

120 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information