Fall arrester HSG-25 Compact
Fall arrester HSG 25 Compact
FALLARSTR-(HSG 25)-COMPACT
Art.-no. 0899032111
EAN 4046777229431
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Equipped with tri-lock aluminium carabiner and aluminium tubular carabiner with an opening of 60 mm for quick and simple attachment
- Integrated belt fall cushioner for absorbing fall energy
- Permissible user weight of 135 kg
- Lightweight, compact construction
- Double edges tested
Datasheets(X)
Scaffolding construction, shelving construction, industrial assembly, railing construction
EN standard | 354, 360 |
Overall length of connection element | 2.5 m |
Max. load capacity | 135 kg |