Fall arrester HSG-18 Compact
Fall arrester HSG 18 Compact
FALLARSTR-(HSG 18)-COMPACT
Art.-no. 0899032110
EAN 4046777229448
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Equipped with tri-lock aluminium carabiners
Permissible user weight of 135 kg
Integrated belt fall cushioner for absorbing fall energy
- The fall cushioner ensures force transmission to the attachment point of less than 3 kN with a user weight of up to 100 kg
- With a user weight of 100 – 135 kg, force transmission to the attachment point is 3 – 6 kN.
Lightweight, compact construction
Double edges tested
Datasheets(X)
Aerial work platform
EN standard | 354, 360 |
Overall length of connection element | 1.8 m |
Max. load capacity | 135 kg |