Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Face shield Ultimate

Face shield Ultimate
FCESHLD-ULTIMATE

Art.-no. 0899101205

EAN 4062856363773

-,--
price per selected packing unit
| Individual prices for customers after login
Face shield Ultimate

Art.-no. 0899101205

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Perfect protection for sanding and machining work, as well as against dripping or splashing liquids and molten metal
  • Maximum safety with optimum comfort

  • Special geometry provides extended protection for top of the head and chin

  • Large, durable polycarbonate visor with wide field of vision

  • All parts which come into contact with the head have soft padding

  • Quick and easy to replace the lens

  • Multi-adjustable visor tilt

  • Headband can be adjusted individually
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

PA - Polyamide

Mechanical strength

B (120 m/s) in accordance with EN 166

Standards

EN 166, EN 175

Category

II

Product weight (per item)

305.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Protective film for Ultimate face shields

VSRPROTFLM-(F.FCESHLD-ULTIMATE)

x 10 pcs
Spare screen for Ultimate face shields

SPREVSR-(F.FCESHLD-ULTIMATE)

Dark screen for Ultimate face shields

DRKSCRN-(F.FCESHLD-ULTIMATE)-DIN3

x 2 pcs
Dark screen for Ultimate face shields

DRKSCRN-(F.FCESHLD-ULTIMATE)

x 2 pcs
Hard hat for WSH III series and Ultimate face shields

BUMPCAP-(F.FCESHLD-ULTIMATE)

x 1 pcs
Sweat band For the back of the head

SWBA-(F.WELDHELM WSHIII)-REAR-2PCS-SET

For WSH III series and Ultimate face shield
4-way headband for automatic welding helmets

HDSTRP-F.WELDHELM-WSH3-4WAY

x 1 pcs
Sweat band for automatic welding helmets

HDSWBA-F.WELDHELM

x 5 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information