Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Face milling cutters CNC

Face milling cutter
FCECTR-REVPLT-TC-Z3-S20-D80MM

Art.-no. 5467428000
EAN 4065746797627
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
For face milling/reworking protection boards and other large workpieces. Also suitable for milling 0.5 to 1.5 mm rebate depths in one operation.
  • Reversible and replaceable cutting edges

  • Outstanding cutting pattern thanks to optimised rake

  • All four sides of the replaceable reversible blade can be used for machining

  • Positive shear angle for planing and seaming of MDF panels and chipboard

  • Sustainable product packaging made of 100 % PCR (post-consumer resin), 100 % recyclable
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Designed for CNC milling machines

  • Suitable for nesting applications

Diameter (D)

80 mm

Shank diameter (A)

20 mm

Shank style

Cylindrical

Length (H)

80 mm

Shaft diameter x shaft length

20 x 60 mm

Number of cutting edges (Z)

3 PCS

Max. rotation speed

18000 1/min

Direction of rotation

Clockwise rotation

Material to be processed

Softwood
Hardwood
Chipboard
Chipboard (raw)
Coated chipboard
Veneered chipboard
Plywood
MDF

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Carbide indexable insert CNC

REVTIP-MILHD-F.(SPOILBOARD CUTTER)

Indexable insert with chamfered corners for processing soft and light wood, compact and hard wood, coated chipboard, coated MDF panels and plywood.
x 10 pcs