Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Face milling cutters CNC

Face milling cutter
FCECTR-REVPLT-TC-Z3-S20-D80MM

Art.-no. 5467428000

EAN 4065746797627

-,--
price per selected packing unit
| Individual prices for customers after login
Face milling cutters CNC

Art.-no. 5467428000

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For face milling/reworking protection boards and other large workpieces. Also suitable for milling 0.5 to 1.5 mm rebate depths in one operation.
  • Reversible and replaceable cutting edges

  • Outstanding cutting pattern due to optimised cutting edge geometry

  • All four sides of the replaceable reversible blade can be used for machining

  • Positive shear angle for planing and seaming of MDF panels and chipboard

  • Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Designed for CNC milling machines

  • Suitable for nesting applications

Diameter (D)

80 mm

Shank diameter (A)

20 mm

Shank style

Cylindrical

Length (H)

80 mm

Shaft diameter x shaft length

20 x 60 mm

Number of cutting edges (Z)

3 PCS

Max. rotation speed

18000 1/min

Direction of rotation

Clockwise rotation

Material to be processed

Softwood, Hardwood, Chipboard, Chipboard (raw), Coated chipboard, Veneered chipboard, Plywood, MDF

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Carbide indexable insert CNC

REVTIP-MILHD-F.(SPOILBOARD CUTTER)

Indexable insert with chamfered corners for processing soft and light wood, compact and hard wood, coated chipboard, coated MDF panels and plywood.
x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information