Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Façade roller DW For dispersions and wall paints

ZEBRA facade roller DW
FCDEROLL-DW-PA-PILEH18MM-B270MM

Art.-no. 069301027

EAN 4065746293266

-,--
price per selected packing unit
| Individual prices for customers after login
Façade roller DW For dispersions and wall paints

Art.-no. 069301027

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Maximum quality façade roller with a durable cover made of high-quality non-woven polyamide for a long service life

Even coating result


  • The strong padding allows for uniform results over textured surfaces, especially on surfaces with significant texturing


Lint-free coating


  • 100 % quality control and manual reworking ensure a lint-free coating


First class coating results


  • The roller cover has good paint absorption and application properties


Shape retaining


  • The fibres of the roller are characterised by excellent refluffing properties
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for light-filling, high-coverage dispersion, silicate and mineral paints over large, easily accessible, rough to highly textured surfaces

Width

270 mm

Roller pile height

18 mm

Outer diameter

91 mm

Internal diameter

55 mm

Suitable for painting agent

Dispersion paint

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Paint tray With drain-off area

PNTTUB-PLA-350X355X105MM

Solvent-resistant, robust and stackable paint tray
x 5 pcs
Slip-in bracket With 2C handle

SLPINBRKT-ROLL-2C-D8MM-W250MM

Maximum quality slip-in bracket made of zinc-plated steel
x 1 pcs
Slip-in bracket

SLPINBRKT-ROLL-D8MM-W(250-270MM)-L290MM

High-quality slip-in bracket made of zinc-plated steel
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information