Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Façade membrane Stamisol Safe One

Facade sheet STAMISOL Safe One
FCNGSHT-STAMISOL-(SAFE ONE)-20X2,65M

Art.-no. 0681001199
EAN 4056807916149
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
Non-combustible façade membrane in black, for use on façades with decorative joints, an open joint portion of max. 50% of the façade surface and clear joint widths of 50 mm
  • Non-flammable façade membrane Euroclass A2-s1, d0

  • Highly resistant to UV radiation, heat and moisture

  • Provides walls with lasting protection from water and wind

  • Breathable, prevents the risks of condensation and aids heat insulation

  • Gives open façade cladding more contrast and depth
NoticeStamisol façade membranes must only be combined with accessory products from the Stamisol Safe One system.
The mechanical properties specified in the product information are mean values with a tolerance of ±10%.

10-year Stamisol warranty

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor all types of substructures (wood, metal etc.)
Can be bonded to any substrate material
For curtain-wall and open façades
Fitted directly on the heat insulation

Design

Without self-adhesive strips

Coating weight per m²

310 g

Length of roll

20 m

Roll width

265 cm

Area

53 m²

Number of rolls per pallet

25 PCS

Material

Fibre glass

Min./max. temperature resistance

-40 to 250 °C

Thickness

0.24 mm

Suitable for makeshift roofing/makeshift coverage

2 Month

Ultraviolet resistance

Permanent

Colour

Black

Building material class/conditions

A2, s1 d0 - Non-flammable / in accordance with DIN EN 13501

Air layer thickness equivalent to water-vapour diffusion/conditions

0.12 m / in accordance with DIN EN 12572 C

Resistance to penetration of water

W1

Resistance to tear propagation (longitudinal)

220 N

Resistance to tear propagation (transverse)

220 N

Longitudinal tensile force per 50 mm

1400 N

Transverse tensile force per 50 mm

1300 N

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Adhesive STAMCOLL SAFE

ADH-ROOFSHT-STAMCOLL-SAFE-310ML

Water-resistant adhesive and sealant for bonding the STAMISOL SAFE ONE façade membrane
Adhesive STAMCOLL N55 For bonding Stamisol overlaps and connecting to roofs and façades

ADH-ROOFSHT-STAMCOLL-N55-1,9LTR

For bonding Stamisol overlaps and connecting to roofs and façades
x 4 pcs