Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Façade membrane Stamisol Safe One

Facade sheet STAMISOL Safe One
FCNGSHT-STAMISOL-(SAFE ONE)-20X2,65M

Art.-no. 0681001199

EAN 4056807916149

-,--
price per selected packing unit
| Individual prices for customers after login
Façade membrane Stamisol Safe One

Art.-no. 0681001199

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Non-combustible façade membrane in black, for use on façades with decorative joints, an open joint portion of max. 50% of the façade surface and clear joint widths of 50 mm
  • Non-flammable façade membrane Euroclass A2-s1, d0

  • Highly resistant to UV radiation, heat and moisture

  • Provides walls with lasting protection from water and wind

  • Breathable, prevents the risks of condensation and aids heat insulation

  • Gives open façade cladding more contrast and depth
Notice Stamisol façade membranes must only be combined with accessory products from the Stamisol Safe One system.
The mechanical properties specified in the product information are mean values with a tolerance of ±10%.
Application area

10-year Stamisol warranty

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor all types of substructures (wood, metal etc.)
Can be bonded to any substrate material
For curtain-wall and open façades
Fitted directly on the heat insulation

Design

Without self-adhesive strips

Coating weight per m²

310 g

Length of roll

20 m

Roll width

265 cm

Area

53 m²

Number of rolls per pallet

25 PCS

Material

Fibre glass

Min./max. temperature resistance

-40 to 250 °C

Thickness

0.24 mm

Suitable for makeshift roofing/makeshift coverage

2 Month

Ultraviolet resistance

Permanent

Colour

Black

Building material class/conditions

A2, s1 d0 - Non-flammable / in accordance with DIN EN 13501

Air layer thickness equivalent to water-vapour diffusion/conditions

0.12 m / in accordance with DIN EN 12572 C

Resistance to penetration of water

W1

Resistance to tear propagation (longitudinal)

220 N

Resistance to tear propagation (transverse)

220 N

Longitudinal tensile force per 50 mm

1400 N

Transverse tensile force per 50 mm

1300 N

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Adhesive STAMCOLL N55

ADH-ROOFSHT-STAMCOLL-N55-1,9LTR

For bonding Stamisol overlaps and connecting to roofs and façades
x 4 pcs
Adhesive STAMCOLL SAFE

ADH-ROOFSHT-STAMCOLL-SAFE-310ML

Water-resistant adhesive and sealant for bonding the STAMISOL SAFE ONE façade membrane
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information