Façade membrane STAMISOL PERFORM FI 2 TAPE
Façade membrane STAMISOL PERFORM FI
FCNGSHT-STAMISOL-FI-SHORTROLL-750SM
price per selected packing unit | Individual prices for customers after login





Register now and access more than 125,000 products
- Highly resistant to UV radiation, heat and moisture
- Provides walls with lasting protection from water and wind
- Breathable, prevents the risks of condensation and aids heat insulation
- Fire protection class according to EN 13501-1 B-s1, d0
Stamisol roof protection films and façade membranes must only be combined with accessory products from the Stamisol system!
The mechanical properties specified in the product information are mean values with a tolerance of ±10%.
- For all types of substructures (wood, metal etc.)
- Fitted directly on the heat insulation
- Perfect fitting results on all substrates
Design | With self-adhesive strips |
Coating weight per m² | 145 g |
Length of roll | 40 m |
Roll width | 2.5 m |
Area | 750 m² |
Material | Polyester fleece |
Min./max. temperature resistance | -40 to 100 °C |
Thickness | 0.5 mm |
Suitable for makeshift roofing/makeshift coverage | 4 Month |
Ultraviolet resistance | Permanent |
Colour | Black |
Building material class/conditions | BL-s1, d0 - Of low flammability / in accordance with DIN EN 13501 |
Air layer thickness equivalent to water-vapour diffusion/conditions | 0.15 m / in accordance with DIN EN 12572 C |
Resistance to penetration of water | W1 |
Resistance to tear propagation (longitudinal) | 200 N |
Resistance to tear propagation (transverse) | 220 N |
Longitudinal tensile force per 50 mm | 280 N |
Transverse tensile force per 50 mm | 240 N |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!