Façade membrane STAMISOL EXTREME DW
Façade membrane STAMISOL EXTREME DW
FCNGSHT-STAMISOL-DW-2T-BLACK-65SM
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1089980.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/40383.jpg)
Register now and access more than 125,000 products
- Extremely robust and permanently resistant to UV radiation (10,000 h test), heat and moisture
- The membrane provides walls with lasting protection from water and can withstand extremely windy conditions
- Gives open façade cladding greater aesthetic appeal with contrast and depth
- The breathable membrane prevents the risks of condensation and aids heat insulation
Stamisol roof protection films and façade membranes must only be combined with accessory products from the Stamisol system!
The mechanical properties specified in the product information are mean values with a tolerance of ±10 %.
Datasheets(X)
- For all types of substructures (wood, metal etc.)
- Can be bonded to any support material
- For suspended and open façades
- Fitted directly on the heat insulation
- Can be bonded to any support material
Design | With self-adhesive strips |
Coating weight per m² | 380 g |
Length of roll | 26 m |
Roll width | 2.5 m |
Area | 65 m² |
Number of rolls per pallet | 45 PCS |
Material | Polyester fleece |
Min./max. temperature resistance | -20 to 100 °C |
Thickness | 0.6 mm |
Suitable for makeshift roofing/makeshift coverage | 24 Month |
Ultraviolet resistance | Permanent |
Colour | Black |
Building material class/conditions | E - Normally inflammable / in accordance with DIN EN 13501-1 |
Air layer thickness equivalent to water-vapour diffusion/conditions | 0.06 m / in accordance with DIN EN 12572 C |
Resistance to penetration of water | W1 |
Resistance to tear propagation (longitudinal) | 288 N |
Resistance to tear propagation (transverse) | 345 N |
Longitudinal tensile force per 50 mm | 520 N |
Transverse tensile force per 50 mm | 470 N |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!