Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Fabric sanding belt Zirconia alumina electric grinding file

Fabric sand. belt, zirconia alumina f grinding fil
SNDBL-F/MAT-ZC-G80-16X520MM

Art.-no. 067299080
EAN 4011231554510
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
For sanding of pipes, pipe elbows and closed pipe structures, sanding welding seams, removing tempering colour, removing rust and scale.

High and fast material removal rate with cool grinding


Zirconia alumina and active grinding top layer

Notice
  • Work only with appropriate protective equipment, such as safety goggles, gloves, hearing protection etc.

  • Free of iron, chlorine and sulphur (≤ 0.1%)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For stainless steel, rust-, acid- and heat-resistant steel (high-alloy), steel and non-ferrous metals

Width x length

16 mm x 520 mm

Grid size

80

Material of abrasive medium

Zirconium conrundum

Backing material

Polyester fabric

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information