Fabric sanding belt Zirconia alumina electric grinding file
SNDBL-F/MAT-ZC-G120-16X520MM
Art.-no. 0672990120
EAN 4011231554480
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
High and fast material removal rate with cool grinding
Zirconia alumina and active grinding top layer
- Work only with appropriate protective equipment, such as safety goggles, gloves, hearing protection etc.
- Free of iron, chlorine and sulphur (≤ 0.1%)
Datasheets(X)
For stainless steel, rust-, acid- and heat-resistant steel (high-alloy), steel and non-ferrous metals
Width x length | 16 mm x 520 mm |
Grid size | 120 |
Material of abrasive medium | Zirconium conrundum |
Backing material | Cotton fabric |