Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Fabric sanding belt Synthetic corundum for electric grinding file

Fabric sanding belt, synthetic cor f grinding file
SNDBL-CLTH-NC-G80-16X520MM

Art.-no. 067298780
EAN 4011231554367

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For sanding of pipes, pipe elbows and closed pipe structures, sanding welding seams, removing tempering colour, removing rust and scale.

High and fast material removal rate and long service life


Synthetic corundum

Notice
  • Work only with appropriate protective equipment, such as safety goggles, gloves, hearing protection etc.

  • Free of iron, chlorine and sulphur (≤ 0.1%)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For steel, non-ferrous metals, cast iron and aluminium alloys

Width x length

16 mm x 520 mm

Grid size

80

Material of abrasive medium

Normal corundum

Backing material

Cotton fabric

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information