Fabric sanding belt Synthetic corundum for electric grinding file
Fabric sanding belt, synthetic cor f grinding file
SNDBL-CLTH-NC-G60-16X520MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
High and fast material removal rate and long service life
Synthetic corundum
- Work only with appropriate protective equipment, such as safety goggles, gloves, hearing protection etc.
- Free of iron, chlorine and sulphur (≤ 0.1%)
Datasheets(X)
For steel, non-ferrous metals, cast iron and aluminium alloys
Width x length | 16 mm x 520 mm |
Grid size | 60 |
Material of abrasive medium | Normal corundum |
Backing material | Cotton fabric |