Fabric mounting tape, indoor and outdoor Rust-proof, no sharp edges
Fabric mounting tape interior and exterior
MNTTPE-FAB-BLACK-2700N-B15MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Easy to cut by using scissors or a utility knife
Datasheets(X)
Width | 15 mm |
Material thickness | 1.05 mm |
Min./max. temperature resistance | -40 to 170 °C |
Max. load force | 2700 N |
Material | PES - Polyester |
Ultraviolet resistance | Yes |
Colour | Black |
Length of roll | 25 m |