Fabric adhesive tape
Polyester fabric adhesive tape
ADHTPE-TEXTILREINFD-RED-50MMX50M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Very high initial adhesive strength
- Can be torn off by hand
Datasheets(X)
Universal application on smooth surfaces such as stone, concrete, wood and plastic. For a versatile range of applications such as packaging, bundling, protecting, repairing, sealing, sealing seams and touch-up work
Backing material | Coated polyester fibre |
Adhesive base | Natural rubber |
Thickness | 0.18 mm |
Colour | Red |
Width | 50 mm |
Length | 50 m |
Min./max. temperature resistance | -10 to 60 °C |
Min./max. processing temperature | 5 to 25 °C |
Min. adhesive force at 25 mm | 13 N |
Elongation at break | 20 % |
Ultraviolet resistance | No |
Moisture resistance | Yes |
Removable without residue | No |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | storage area that is dry, dust-free, protected from sunlight and other heat sources, approx. 20°C, 50% humidity |
Free of lead (< 0.1 %) | Yes |
Free of tin (< 0.1 %) | Yes |
SVHC according to REACH < 0.1 % | Yes |
Free of short-chain chlorinated paraffins SCCP ( 0,1 %) | Yes |
Free of medium-chain chlorinated paraffins MCCP( 0,1 %) | Yes |
Free of long-chain chlorinated paraffins LCCP ( 0,1 %) | Yes |
Free of hydrocarbon plasticizers (< 0.1 %) | Yes |
Free of halogenated blowing agents (< 0.1 %) | Yes |
Free of hexabromocyclododecane (< 0.1 %) | Yes |
Free of scrap tyre granules | Yes |