FTS 63 R free-swing door closer With integrated smoke alarm control panel
Free-swing door closer FTS 63 R
DRCLSR-FRESWNG-FTS63R-(2-5)-DIN/L-A2
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The free-swing function can be activated by locking the lever arm the first time the door is opened
- The door closer arm can also be released separately via a hand switch
- Hand switch required in immediate vicinity
- The main areas of application include retirement homes, nurseries, schools, hospitals and other properties
The operator of the systems is required to commission the system after initial installation, to test it monthly for the first 12 months, and afterwards, if there are no functional defects, to test it every 3 months and perform a service once a year. Akademie Würth offers seminars in this respect.
Delivery time approx. 10 working days.
Dimensions subject to change. Subject to technical changes
Datasheets(X)
The closer arm is clamped after complete, one-time opening and held on the door closer by a magnet. The door can now be passed through freely without a door closer function.
In the event of a fire or power failure, the internal smoke detector system releases the door closer arm from the magnet and the door is securely closed. The door closer arm can also be released separately via a hand switch.
For single-leaf smoke protection and fire doors.
![]() | |
Area of application | Object area |
Suitable for | Fire protection doors |
Suitable for number of doors | 1 |
Fire protection certified | Yes |
Colour | Stainless steel, matt |
Gloss level | Matt |
Suitable for min./max. door width | 850-1250 mm |
DIN direction | DIN L |
Mounting option | Hinge side: head mounting |
Opening angle | 105 Degree |
Opening angle of active leaf | 105 Degree |
Min./max. door closer size | 2-5 |
Material | Steel / plastic / stainless steel |
Suitable for min./max. door thickness | 40-120 mm |
Locking range | 85° - 105° |
Closing speed | Infinitely adjustable by valve 105° - 0 ° |
Latching speed | Infinitely adjustable by valve 10° - 0 ° |
Back-check action | Infinitely variable adjustable from 70 ° |
Nominal voltage | 230 V/AC |
Power input | 1.8 W |
Standards | EN 1155:1997 + A1:2002, DIN 1155 |
EC declaration of conformity (CE) | Yes |
Environmental Product Declaration | Yes |
Approval | DIBt Z-6.500-2410 |
Construction product | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!