FSZ Pro central locking system
Locking central Pro
LOKCENT-F.CSEQ-PRO-WHTE
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Selectable alarm storage
- Quick and easy acknowledgement of faults thanks to integrated reset button
- There are three LEDs at the front to show the system's status
- Line monitoring is optionally possible
- DIN EN 14637 and DIBT-compliant
- Cable routing from three sides: Surface-mounted from above and below IP 65 and flush-mounted from the rear IP 30
- Integrated manual triggering with changeable labelling
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
The FSZ Pro is a central locking system for use in hold-open devices on fire and smoke protection doors and other connections.
For administrative and office buildings, hospitals, hotels, arenas and stadiums, museums, department stores and shopping centres.
Area of application | Object area |
Suitable for | Fire protection doors |
Type of assembly | Screw-on |
Colour | White |
Nominal voltage | 24 V/DC |
Input voltage | 230 V/AC |
Min./max. temperature conditions | -10 to 45 °C |
Standards | EN 14637 |
Approval | DIBt Z-6.500-2359 |
Environmental Product Declaration | No |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!