Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

FSZ Basic central locking system

Lockable central base
LOKCENT-F.CSEQ-BAS-WHTE

Art.-no. 0688002185

EAN 4061975587619

-,--
price per selected packing unit
| Individual prices for customers after login
FSZ Basic central locking system

Art.-no. 0688002185

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Three devices in one
  • The integrated alarm button provides simple and manual triggering

  • Quick and easy acknowledgement of faults thanks to integrated reset button

  • There are three LEDs at the front to show the system's status

  • Line monitoring is optionally possible

  • DIN EN 14637 and DIBT-compliant

  • Cable routing from three sides: Surface-mounted from above and below IP 54 and flush-mounted from the rear IP 30

  • Integrated manual triggering with changeable labelling

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The FSZ Basis central locking system is a power supply unit, manual switch, alarm storage unit and reset button all in one. Together with the approved smoke switch and door adhesive magnets, it forms a hold-open device for controlling fire and smoke protection doors and gates.


For administrative and office buildings, hospitals, hotels, arenas and stadiums, museums, department stores and shopping centres.

Area of application

Object area, Private area

Suitable for

Fire protection doors, Smoke protection doors, Panic doors

Type of assembly

Screw-on

Colour

White

Nominal voltage

24 V/DC

Input voltage

230 V/AC

Min./max. temperature conditions

-10 to 50 °C

Standards

EN 14637

Approval

DIBt Z-6.500-2427

Environmental Product Declaration

No

Included in delivery

1 x FSZ Basis, 2 x connection module AM 142, 1 x mounting accessories, 1 x installation instructions

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
ORS 142 smoke switch for closing sequence controls and hold-open devices

SMKSWTCH-F.CSEQ-ORS142-WHTE

x 1 pcs
ORS 143 A base

MNTBSE-(F.CSEQ-ORS142)-(ORS-143A)-WHTE

Universal base for surface mounting on the ceiling
x 1 pcs
Base ORS 143 W for smoke switch

WLMNTBSE-(F.CSEQ-ORS142)-ORS143W-WHTE

Base for wall/lintel installation in dry rooms
x 1 pcs
ORS 143 UH base

INSTLBSE-F.CSEQ-(ORS-143UH)-WHTE

Base for false ceiling mounting with anti-glare ring
x 1 pcs
TDS 247 thermal switch

THERMOSWTCH-F.CSEQ-TDS247-WHTE

Particularly suitable for use in harsh environments with dust and smoke
x 1 pcs
THM 425 holding magnet

ADHMAGN-F.CSEQ-THM425-WLMNT

Magnetic door holding magnet in round design with concealed connection clamps
x 1 pcs
THM 413 holding magnet

ADHMAGN-F.CSEQ-THM413-FLRINSTL

Magnetic door holder with concealed connection terminals for floor mounting
x 1 pcs
Holding magnet THM 433

ADHMAGN-F.CSEQ-THM433-WLINSTL

For closing sequence control and hold-open devices, with concealed connection clamps
x 1 pcs
THM 439 holding magnet

ADHMAGN-F.CSEQ-THM439/185

The most universal adhesive magnet
x 1 pcs
THM 439 holding magnet

ADHMAGN-F.CSEQ-THM439/335

The most universal adhesive magnet
x 1 pcs
THM 439 holding magnet

ADHMAGN-F.CSEQ-THM439/485

The most universal adhesive magnet
x 1 pcs
Anchor plate ASS 55

ANCPLT-F.CSEQ-ASS55

x 1 pcs
Anchor plate ASS 65

ANCPLT-F.CSEQ-ASS65

x 1 pcs
AFS 55 angled anchor plate

ANGLANCPLT-F.CSEQ-AFS55

The anchor plate that adapts to the angle of the wall
x 1 pcs
AFS 65 angled anchor plate

ANGLANCPLT-F.CSEQ-AFS65

The anchor plate that adapts to the angle of the wall
x 1 pcs
Hand switch HAT 02

HNDSWTCH-F.CSEQ-(HAT-02)-AP-UP

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information