Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

FST 40 folding sliding door fittings set For 1 pair of door leaves

Folding sliding door fitting set, FST 40
SLIDDRFITT-FLDDR-FST40

Art.-no. 0684701050
EAN 4052703289264

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Included in delivery:


  • 1 x carriage, top, left

  • 1 x carriage, top, right

  • 1 x lower guide, left

  • 1 x lower guide, right

  • 2 x door stop/spacer

  • 1 x upper door spacer

  • 1 x lower door spacer

  • 2 x central hinge

  • 2 x upper stopper

  • 2 x lower stopper

  • 1 x assembly guide

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For wooden doors


For overlay installations

Load capacity

40 kg

Suitable for max. door width

500 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information