FORNAX®plus safety goggles
Safety goggles FORNAX PLUS
SAFEGOGL-(FORNAX-PLUS)-CLEAR
Art.-no. 0899102242
EAN 4053479675893
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Optimum protection for the eye area
- With integrated edge protection
- Large field of vision thanks to panoramic pane
Special lens technology with high-quality coating
- Distortion-free view
- Extremely scratch-resistant lens surface and permanent anti-fog coating on the inside
Innovative arm technology
- Very comfortable thanks to flexible two-component arms
- Can be adjusted flexibly thanks to the variable inclination of the arms
- Secure fit without pressure marks - even after long periods of wear
Clever design
- Very compact with arms folded in
- Excellent in combination with breathing masks
Datasheets(X)
Colour of safety lens | Clear |
Material of safety lens | Polycarbonate |
UV protection | 400 nm |
EN standard | 166, 170 |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Marking of safety lens | 2C-1,2 W 1 FTKN |
Product weight (per item) | 73.800 g |
Coating protective pane | Permanently anti-fog interior, Extremely scratch resistant on the outside |