FLRYY round vehicle cable with PVC sheathing
Vehicle cable FLRYY, round cable
VEHCBL-FLRYY-COL-BLACK-7X1,0SMM
Art.-no. 07701180
EAN 4011231766784
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Flexible and highly resistant to oil, moisture and mechanical stress
- Composed of multi-strand and multi-core cables for a wide range of low-voltage applications
- Nominal voltage: U ~ = 50 V, U - = 60 VPVC-
- Silicone-, cadmium- and lead-free
- Sold by the metre
In accordance with/similar to DIN/ISO 6722
Datasheets(X)
For low-voltage applications in trailers, trucks and other similar vehicles.
Nominal cable cross section | 7 x 1.0 mm² |
Colour | Blue, Brown, Yellow, Green, Red, Black, White |
Outer diameter | 8.1 mm |
Min./max. temperature conditions | -40 to 70 °C |