FLEXEN® pipe insulation S2 2 m section
FLEXEN rubber foam heat insulation S2 2 m hose
INSU-HEATNATRBR-S2-09X35
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Low smoke density
- Flame-retardant
- Highly flexible
- Heating and hot water lines in compliance with GEG 2024
- Cold water lines in compliance with DIN 1988
Material | Rubber |
Colour | Anthracite |
Insulation thickness x pipe diameter | 9 x 35 mm |
Hose length | 2 m |
Application range according to GEG | Without requirement |
Area of application in accordance with DIN 1988 | Yes |
Min./max. temperature conditions | 0 to 100 °C |
Heat conductance λ | 0.040 W/(m*K) |
Heat conductance λ conditions | at 40°C average temperature, in accordance with DIN EN ISO 8497/DIN EN 12667 |
Building material class | CL-s2, d0 - Of low flammability |
Building material class conditions | in accordance with DIN EN 13501 |
Free of halogenated blowing agents (< 0.1 %) | Yes |
Free of hexabromocyclododecane (< 0.1 %) | Yes |
SVHC according to REACH < 0.1 % | Yes |
Free of chlorinated paraffins (< 0.1 %) | Yes |
Free of boron tris-(2-carboxyethyl)-phosphine (< 0.1 %) | Yes |
Free of polybrominated diphenyl ethers (< 0.1 %) | Yes |
Free of polybrominated biphenyls (< 0.1 %) | Yes |
Free of boron compounds (< 0.1 %) | Yes |
Free of lead (< 0.1 %) | Yes |
Free of tin (< 0.1 %) | Yes |
Area of application in accordance with German Energy Act for Buildings (GEG): No requirement |
Area of application C in accordance with German Energy Act for Buildings (GEG) 200 |
Area of application D in accordance with German Energy Act for Buildings (GEG) 200 |
Area of application E in accordance with DIN 1988 |
Art. no. |
5258 409 015 |
5258 409 018 |
5258 409 022 |
5258 409 028 |
5258 409 035 |
5258 409 042 |
Area of application in accordance with German Energy Act for Buildings (GEG): 100 % |
Area of application A in accordance with German Energy Act for Buildings (GEG) 200 |
Art. no. |
5258 426 015 |
5258 426 018 |
5258 426 022 |
5258 426 028 |
5258 440 028 |
5258 440 035 |
5258 450 042 |
Area of application in accordance with German Energy Act for Buildings (GEG): 50 % |
Area of application B in accordance with German Energy Act for Buildings (GEG) 200 |
Area of application E in accordance with DIN 1988 |
Art. no. |
5258 413 015 |
5258 413 018 |
5258 413 022 |
5258 413 028 |
5258 420 028 |
5258 420 035 |
5258 425 042 |
5258 425 048 |
5258 430 054 |
5258 440 060 |
Würth Catalogue (6)
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt