FLEXEN® fleece protective hose, drain pipe
FLEXEN fleece drain hose
DRNHOSE-FLC-B1-25M-4XDN125
Art.-no. 0873404125
EAN 4024835404266
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Construction material class B1, flame resistant
Fleece in accordance with Öko-Tex Standard 100
Tested for harmful substances
Excellent glide properties and high flexibility
Easy to apply, even on sleeves and elbows
Tear-resistant and crush-resistant
Protects against mechanical damage
Datasheets(X)
For insulating drain pipes (HT/SML):
- For sound decoupling and reducing structure-borne noise (flow noises and crackling noises) in accordance with DIN 4109 and VDI 4100
- For protection against condensation formation
Material | Polyester fleece |
Material of outer layer | PE - Polyethylene |
Colour | Silver coloured |
DN nominal width | DN 125 |
Insulating-material thickness | 4 mm |
Length of roll | 25 m |
Min./max. temperature conditions | -60 to 220 °C |
Heat conductance λ | 0.033 W/(m*K) |
Heat conductance λ conditions | at 10°C average temperature, according to test report 2271-P-12 |
Building material class | B1 - Of low flammability |
Building material class conditions | in accordance with DIN 4102, according to test report P-BWU03-I-6.5.106 |
Risk of corrosion | Fulfils the requirements |
Conditions for risk of corrosion | in accordance with DIN 1988-200 |
Sound-pressure level of HT pipe | 30 dB |
Conditions for sound-pressure level of HT pipe | at 2 l/s volume flow, DIN 4109, VDI 4100, according to test report P-BA 388/2002 |
Sound-pressure level of SML pipe | 23 dB |
Conditions for sound-pressure level of SML pipe | at 2 l/s volume flow, DIN 4109, VDI 4100, according to test report P-BA 88/2002 |
Free of halogenated blowing agents (< 0.1 %) | Yes |
Free of hexabromocyclododecane (< 0.1 %) | Yes |
SVHC according to REACH < 0.1 % | Yes |
Free of short-chain chlorinated paraffins SCCP ( 0,1 %) | Yes |
Free of medium-chain chlorinated paraffins MCCP( 0,1 %) | Yes |
Free of long-chain chlorinated paraffins LCCP ( 0,1 %) | Yes |
Free of antimony trioxide ( 0.1 %) | Yes |
Free of boron tris-(2-carboxyethyl)-phosphine (< 0.1 %) | Yes |
Free of polybrominated diphenyl ethers (< 0.1 %) | Yes |
Free of polybrominated biphenyls (< 0.1 %) | Yes |
Free of boron compounds (< 0.1 %) | Yes |
Free of lead (< 0.1 %) | Yes |
Free of tin (< 0.1 %) | Yes |
Free of scrap tyre granules | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!