FLB-24-16 LED light strip
LED light strip FLB-24-16
LGHTSTR-LED-FLB-24-16-WW-5000MM
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1215451.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/125266.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/18562708.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4437132.jpg)
Register now and access more than 125,000 products
- Flexibly moulded LED strip
- Bend direction on the surface
- Homogeneous illumination
Datasheets(X)
![]() | |
Type description | FLB-24-16 |
Lamp type | LED |
Nominal voltage | 24 V |
Type of assembly | Screw-on or mill into |
Material | Plastic |
Power rating | 10 W |
Conditions for power rating | Per metre |
Number of LEDs | 600 PCS |
Colour of light | Warm white (WW) |
Colour temperature | 3000 K |
Min. colour rendering index (CRI) | 90 |
Length | 5000 mm |
Width | 4 mm |
Height | 10 mm |
Installation depth | 10 mm |
Section length | 50 mm |
Connection type | Plug-in system LD2 |
Cable length | 1800 mm |
IP protection class | IP 67 |
Protection class | Protection class III/safety extra-low voltage |
Life time of illuminant | 30000 h |
Luminous flux | 362 lm |
Conditions for luminous flux | per watt |
Illuminance | 303 lx |
Max. length | 5000 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!