FKM 70 Shore O-ring ISO 3601-1
ISO 3601-1 class B FKM 70
RG-O-ISO3601-B-FKM70-2,00X1,00
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Mineral oils
- Aliphatic and aromatic hydrocarbons
- Chlorinated hydrocarbons
- Concentrated and diluted acids
- Weak alkalis
FKM O-rings provide excellent temperature resistance up to +200°C and a low temperature resistance down to -40°C depending on the type used as well as high mechanical values and outstanding ageing resistance far superior to conventional synthetic rubbers.
FKM O-rings are not resistant in:
- Water vapour
- Hot water
- Glycols (e.g. brake fluids)
- Polar solvents
- Low-molecular organic acids
Datasheets(X)
Internal diameter (d1) | 2 mm |
Thickness (h1) | 1 mm |
ISO | 3601 |
Material | FPM/FKM |
Shore A hardness | 70 +/- 5 |
Colour | Black |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!