Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

FILL & CLEAN static mixer

Static mixer Fill & Clean
MIX-DWL-PLA-WIT

Art.-no. 0903420001
EAN 4011231846424

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For WIT cartridges of WIT-VM 250, WIT-VM 100, WIT-Nordic, WIT-Express, WIT-PM 200, WIT-EA 150 systems with cleaning element

For mixing together the two "WIT cartridge components"



Side mixer contour can be used to clean the cartridge. The cartridge can then be resealed with the cartridge cap.



Suitable for chemical injection mortar:


  • CONCRETE SPECIALIST WIT-VM 100

  • WIT-EXPRESS

  • ALLROUNDER WIT-VM 250

  • NATURAL STONE SPECIALIST WIT-EA 150

  • BASIC WIT-PM 200

  • WIT-NORDIC


Suitable for mortar cartridge:


  • Coaxial (1:10): 150 ml, 330 ml, 420 ml

  • Tubular film (1:10): 300 ml


Suitable mixer extensions:


  • WIT-MV mixer nozzle extension, rigid, 10 x 200 mm

  • WIT-MV mixer nozzle extension, rigid, 10 x 2000 mm

  • WIT-MV mixer nozzle extension, flexible, 10 x 2000 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

21.5 cm

Diameter

8 mm

Colour

Red

Suitable for injection mortar

WIT-EA 150, WIT-Express, WIT-Nordic, WIT-PM 200, WIT-VM 100, WIT-VM 250

Suitable for cartridges type

Koaxial (1:10) + 150 ml, Koaxial (1:10) + 330 ml, Koaxial (1:10) + 380 ml, Koaxial (1:10) + 420 ml, Schlauchfolie (1:10) + 300 ml

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Mixer nozzle extension WIT-MV

EXT-(F.MIX-DWL)-PLA-10X200

Extension for the mixer nozzle
x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information