FI-Cleaner vehicle cleaner
Vehicle cleaner FI-Cleaner
CLNR-VEH-IN-FI-1000ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Seat covers, neck supports, carpets, vehicle ceiling, door claddings, soiling in the luggage compartment etc.
Simply spray vehicle interior cleaner, let it take effect briefly and then remove the loosened dirt with a brush, cloth or sponge.
Vehicle interior cleaner can be diluted up to a mixing ratio of 1:10.
Contents | 1 l |
Container | Spray bottle |
Smell/fragrance | Characteristic |
Colour | Yellow |
Chemical basis | Nonionic tenside |
pH value | 11.2 |
Density/conditions | 1.04 g/cm³ / at 20°C |
Shelf life from production | 24 Month |
Bio-degradable | Yes |
AOX-free | No |
Silicone-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!