FH 30 mortise lock
Mortise lock FH 30
MORTLOK-FP30-APD-CK-DIN/R-L-ZN-65-24
Art.-no. 0688506002
EAN 4052713290038
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The lock can be rotated for use on DIN R and DIN L doors
Panic function D, handle on both sides and split nut
- For doors that need to allow passage from inside and outside. After emergency opening from inside, the door can also be used from outside, e.g. to allow easy access for emergency services
- Emergency exit door only
Panic function E, knob/handle set
- For doors that need to allow passage from inside
- After emergency opening from inside, the door cannot be used from outside
- Profile cylinders in accordance with EN 1303 may only be used in FH 30 locks if they have been tested for use on fire doors and smoke protection doors.
- Thumbturn, free-wheeling and electric cylinders must not be used on panic locks (D, E).
- Keys must not be left in the profile cylinder on panic locks.
- A device must have been tested in conjunction with the relevant door fitting in order to be deemed compliant with DIN EN 179: 2008.
- Does not include locking plate.
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
For fire doors in living areas and public areas.
![]() | |
Fire protection certified | Yes |
Door lock class | 3 |
Panic function | D outward |
With replacement | No |
Face plate width | 24 mm |
Backset | 65 mm |
Distance (from handle to lock) | 72 mm |
DIN direction | DIN R/L |
Material of face plate | Steel |
Material of bar | Steel |
Material of catch bolt | Steel/polyamide |
Door-lock hub | 9 mm |
Split nut | Yes |
Latch lock bolt throw | Single turn 15 mm |
Surface of the face plate | Zinc plated |
Surface of the catch bolt | Zinc plated |
Surface of the latch | Zinc plated |
Standards | EN 179, EN 12209 |
EC declaration of conformity (CE) | Yes |
Environmental Product Declaration | Yes |
| Classification key in line with DIN EN 12209: 2003 | ||||||||||
| 3 | M | 3 | 1 | 0 | C | 2 | H | A | 2 | 0 |
| Classification key in line with DIN EN 179: 2008 | |||||||||
| 3 | 7 | 6 | B | 1 | 4 | 4 | 2 | A | 2 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
