Ultrafuse TPU 85A FFF printing material
Ultrafuse TPU 85A
ULTRAFUSE TPU 85A NAT. 1.75MM /0,75KG
Art.-no. 4954618362
EAN 8718969924979
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Ideal for a wide range of applications where both flexibility and durability are required
Datasheets(X)
Manufacturers | Forward AM Technologies GmbH |
Product brand | Ultrafuse® |
Material | TPU 85A - Thermoplastic polyurethanes |
Product weight (per item) | 750.000 g |
Colour | Natural |
Diameter (d1) | 1.75 mm |