FFF printing material Ultrafuse® TPU 64D
Ultrafuse TPU 64D
ULTRAFUSE TPU 64D WHITE 1.75MM /0,75KG
Art.-no. 4954618364
EAN 8718969921480
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- TPU 64D combines strength and flexibility and is ideal for fused filament fabrication
- It is based on the tried-and-tested thermoplastic polyurethane, Elastollan, which ensures reliability, consistent quality and cost effectiveness
- Compatible with water-soluble support materials
- Its outstanding property profile makes it an excellent alternative to rubber and ABS for the manufacturing of tools, equipment and brackets
- It can be printed easily on direct printers and Bowden-style printers and is compatible with the soluble BVOH support material to realise even the most complex geometries
- It is based on food-grade raw materials (granules) suitable for use in applications involving contact with food in accordance with the EU's plastics regulation
Datasheets(X)
Manufacturers | Forward AM Technologies GmbH |
Product brand | Ultrafuse® |
Material | TPU 64D - Thermoplastic polyurethanes |
Product weight (per item) | 750 g |
Colour | White |
Diameter (d1) | 1.75 mm |