Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

FFF printing material Ultrafuse® PP

Ultrafuse PP
ULTRAFUSE PP NATURAL 1.75MM /0,7KG

Art.-no. 4954618295
EAN 8718969926218

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

PP is a high-performance thermoplastic with low density, high elasticity and high fatigue resistance.

Ultrafuse PP is a high-performance thermoplastic with low density, high elasticity and high fatigue resistance. Its mechanical properties make it an ideal material for 3D printing applications that need to withstand high loads. The filament has a high level of chemical resistance and a high insulation value. PP is one of the most widely used materials in the world due to its versatility and suitability for constructing strong, yet lightweight parts.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Manufacturers

Forward AM Technologies GmbH

Material

PP - Polypropylene regenerate

Diameter

1.75 mm

Colour

Natural

Product weight (per item)

700 g

Product brand

Ultrafuse®

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information