FFF printing material F3 PP-GF25 Fiberthree
F3 PP-GF25 Fiberthree
F3 PP-GF25 BLACK BLACK 1.75MM/0.75KG
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The fibreglass minimises shrinkage, which largely reduces the risk of warping. The material exhibits acceptable strength with residual high impact resistance, very low warping tendencies and very good layer adhesion. Due to the special acid and UV resistance and the elasticity, it is suitable for all applications for impact-resistant parts that can be exposed to aggressive media and are intended to dampen vibrations. Rough surface finish with matt gloss.
The use of abrasion-resistant nozzles is strongly recommended. The filament is not hygroscopic and can be stored or printed without special requirements.
Datasheets(X)
Manufacturers | Fiberthree |
Material | PP GF25 - Polypropylene glass fiber reinforced |
Diameter | 1.75 mm |
Colour | Black |
Product weight (per item) | 750.000 g |