FFF printing material F3 PA Pure Lite Fiberthree
F3 PA Pure Lite Fiberthree
F3 PA PURE LITE NATURAL 1.75MM/1KG
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The material exhibits high strength with low warping tendencies, low water absorption and very high impact resistance and layer adhesion. Due to the good heat and media resistance, suitable for all applications for high-strength parts. The material differs from F3 PA-CF Lite in that it does not contain fibres and is unfilled. The heat requirements for melting are much higher than for F3 PA PurePro. It is suitable as a reference material for fibre impact, for multi-material components and as an alternative if a smooth surface is required or the fibres have a disruptive effect.
The filament must be stored and printed dry for the best printing results.
Datasheets(X)
Manufacturers | Fiberthree |
Material | PA 12 - Polyamide |
Diameter | 1.75 mm |
Colour | Natural |
Product weight (per item) | 1429.000 g |