Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

FEBOS®plus self-drilling window construction screw with raised countersunk head Steel, zinc plated, blue passivated, RW recess

FEBOSplus steel zinc-plated raised cs head RW
SCR-DBIT-RSDCS-SORT-RW20-(A2K)-3,9X16

Art.-no. 0208243916

EAN 4099618436765

-,--
price per selected packing unit
| Individual prices for customers after login
FEBOS®plus self-drilling window construction screw with raised countersunk head Steel, zinc plated, blue passivated, RW recess

Art.-no. 0208243916

-,--
price per selected packing unit
Quantity
PU
x 6000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For use in automatic systems, roller-sorted
  • Self-tapping screw thread

  • Head diameter 7.0 mm

  • Self-drilling window construction screw for use in plastic window construction

  • For connecting plastic profiles to the metal reinforcement (up to 2.5 mm) and for fastening fittings to profiles with metal bracing (up to 2.5 mm)


Ideal power transmission due to RW recess


  • More power due to a larger contact surface at the bit

  • Compatibility with previous AW recess
Notice

Please also observe the information on the overview page.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Thread type x nominal diameter (d1)

ST3.9

Length (l1)

16 mm

Head diameter (dk)

7 mm

Head height (k1)

2.4 mm

Drill tip length (lp)

6 mm

Drill tip diameter (dp)

3.2 mm

Internal drive

RW20

Head type

Raised countersunk head

Shape of tip

Drilling tip

Thread design

Full thread

Thread type

Self-tapping screw thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information