Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

FEBOS® DG double-threaded screw with raised countersunk head and milling ribs

FEBOS DG steel zp raised cs head H w. milling ribs
SCR-DBIT-RSDCS-DG-PH2-(A4K)-4,4X32
FEBOS

Art.-no. 0207294432
EAN 4053479356365
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
Hardened steel, galvanised, blue passivated (A4K). Self-drilling window construction screw for fastening corner and shear bearings as well as striking plates to reinforced plastic profiles.

With standard metric thread and tapping screw thread

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Thread type x nominal diameter (d1)

M4.4

Length (l1)

32 mm

Head diameter (dk)

6.8 mm

Head height (k1)

2.1 mm

Drill tip length (lp)

3 mm

Internal drive

H2

Head type

Raised countersunk head

Thread type

Metric thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information