FEBOS® DG double-threaded screw with raised countersunk head and milling ribs
FEBOS DG steel zp raised cs head H w. milling ribs
SCR-DBIT-RSDCS-DG-PH2-(A4K)-4,4X32
Art.-no. 0207294432
EAN 4053479356365
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
With standard metric thread and tapping screw thread
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Thread type x nominal diameter (d1) | M4.4 |
Length (l1) | 32 mm |
Head diameter (dk) | 6.8 mm |
Head height (k1) | 2.1 mm |
Drill tip length (lp) | 3 mm |
Internal drive | H2 |
Head type | Raised countersunk head |
Thread type | Metric thread |
