FEBOS® DG double-threaded screw with raised countersunk head Hardened steel, zinc-plated, blue passivated (A4K)
FEBOS DG steel zinc plated raised counters. head H
SCR-DBIT-RSDCS-DG-PH2-(A4K)-4,4X34
FEBOS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
With standard metric thread and tapping screw thread
![]() | |
Material | Steel |
Surface | Zinc plated |
Thread type x nominal diameter (d1) | M4.4 |
Length (l1) | 34 mm |
Head diameter (dk) | 6.8 mm |
Head height (k1) | 2.1 mm |
Drill tip length (lp) | 3 mm |
Internal drive | H2 |
Head type | Raised countersunk head |
Thread type | Metric thread |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt